Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Resistant Touchscreen Gloves, S, PR

  • Mfr # 085

  • Zoro # G7953594


product price: $30.09
/pr

Key Features

Palm Material
Nitrile
Palm Construction
2-Layer
Standards
ANSI, CE, EN388
Insulated
No
Knuckle Padding Material
Thermoplastic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
085
Zoro #
G7953594
UPC #
646818085084
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
9.5 in
Thickness
13 ga
Size- Numeric
7
Glove Thickness
13 ga

Details

Item
Impact Resistant Touchscreen Gloves
Palm Material
Nitrile
Palm Construction
2-Layer
Standards
ANSI, CE, EN388
Insulated
No
Knuckle Padding Material
Thermoplastic Rubber
Color
Hi-Visibility Yellow, Black
ANSI/ISEA Cut Level
A6
Glove Back Material
TPR
Cuff
Knit
Hand
Left and Right
Finger Style
Full Finger
Closure Type
Slip-On
Lining
Fleece
Series
R-Flex
Glove Coating Material
Nitrile
Cuff Style
Knit
Finger Coverage
Full Finger
ANSI/ISEA Abrasion Cycles
3,000
Waterproof
No
Includes Pull Strap
No
Glove Coating Color
Red
ANSI/ISEA Impact Level
2
Anti-Static
No
Glove Materials
HPPE
Glove Hand Style
Left and Right
ANSI/ISEA Impact Force
6.5 N
ANSI/ISEA Puncture Level
4
Glove Material Color
High-Visibility Yellow
EN 388 Rating
4X44FP
Silicone-Free
No
ANSI/ISEA Cut Load
3,000 g
Low-Profile Impact Protection
Yes
Glove Coating Finish
Sandy
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Water Resistant
No
Cut-Resistance Coverage
Full
Latex-Free
Yes
Glove Liner Material
Fleece
Glove Insulation Material
Fleece
Brand and Series
Ringers Gloves R-Flex 085
Touchscreen Compatible
Yes
Glove Construction
Seamless Knit
Coating Type
Dipped
Glove Coating Cover
Palm
Maximum Temperature
212 Degrees F
Knit Material Color
Lime
Includes Reinforced Thumb Crotch
Yes
Double-Dipped
No
Knuckle Protection Material
TPR
Minimum Temperature
Not Rated
Glove Features
Touchscreen Compatible
Knit Material
HPPE
Impact Protection Style
Standard
Glove Lining Material
Fleece
Max. Temp.
212 Degrees F
Min. Temp.
Not Rated
Oil-Resistant
No

Description

Coated Gloves, ANSI/ISEA Cut Level A6, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Impact Force 6.5 N, Additional Hazard Protection Cut-Resistant, Impact-Resistant, Glove Insulation Material Fleece, EN 388 Rating 4X44FP, Standards CE, EN388, Knuckle Protection Material TPR, Insulated Yes, Glove Coating Cover Palm, Impact Protection Style Standard, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.