Kimtech, Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, L, 200 PK, Blue

  • Mfr # 62828

  • Zoro # G403541480


product price:  $34.99
/pk 200, $0.17/ea

Key Features

Material
Nitrile
Palm Thickness
4.7 mil
Color
Blue
Disposable Glove Type
Medical-Grade
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62828
Zoro #
G403541480
UPC #
-
Country of Origin
Malaysia

Dimensions

Palm Thickness
4.7 mil
Size
L
Length
9 1/2 in
Finger Thickness
4.7 mil
Size- Alpha
L
Cuff Thickness
4.7 mil

Details

Material
Nitrile
Item
Disposable Gloves
Color
Blue
Disposable Glove Type
Medical-Grade
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
Kimtech
Sterile/Non-Sterile
Non-Sterile
Features
Ambidextrous
Silicone-Free
Contains Silicone
Application
Medical-Grade
Anti-Static
Anti-Static Not Included
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Cuff Style
Beaded
Accelerator-Free
Contains Accelerators
Standards
ASTM 2.5
Disposable Glove Grade
Medical-Grade
Acceptable Quality Level (AQL)
0.65
Texture Location
Fingertips
Medical Glove Type
Exam
Green Environmental Attribute
Vendor has a Recycling Take Back Program for the Product
Texture
Grain
Glove Treatments
Powdered
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 0.65, Anti-Static Anti-Static Not Included, Color Blue, Cuff Style Beaded, Cuff Thickness 4.7 mil, Disposable Glove Type Medical-Grade, Features Ambidextrous, Finger Thickness 4.7 mil, Latex-Free Contains Latex, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 4.7 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards ASTM 2.5, Sterile/Non-Sterile Non-Sterile, Texture Grain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.