Kimtech Polaris Nitrile Exam Gloves, 5.9 Mil, 9.5 in, M, PK100

  • Mfr # 62772

  • Zoro # G210927460


product price: $32.29
/pk 100, $0.32/ea

Key Features

Color
Dark Magenta
Material
Nitrile
Palm Thickness
5.9 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62772
Zoro #
G210927460
UPC #
-
Country of Origin
Indonesia

Dimensions

Size
M
Palm Thickness
5.9 mil
Size- Alpha
M
Cuff Thickness
5.9 mil
Length
9 1/2 in
Finger Thickness
5.9 mil

Details

Item
Disposable Gloves
Color
Dark Magenta
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Food-Grade
Standards
21 CFR 177.2600
Series
Kimtech Polaris
Sterile/Non-Sterile
Non-Sterile
Application
Exam Grade/Food Contact Approved
Includes
1000 Gloves Per Case
Features
Ambidextrous, Chemical-Resistant
Disposable Glove Grade
Food-Grade
Glove Treatments
Powder-Free
Texture Location
Fingertips
Silicone-Free
Contains Silicone
Acceptable Quality Level (AQL)
0.65
Texture
Grain
Tested for Fentanyl Protection
Tested for Fentanyl Protection
Tested for Chemotherapy Drugs
Tested for Chemotherapy Drugs
Federal 209E Clean Room Class
Not Rated
Weight
13.1
Cuff Style
Beaded
Green Environmental Attribute
Vendor has a Recycling Take Back Program for the Product
Glove Hand Style
Ambidextrous
Medical Glove Type
Exam

Description

Disposable Gloves, Acceptable Quality Level (AQL) 0.65, Color Magenta, Cuff Style Beaded, Cuff Thickness 5.9 mil, Disposable Glove Type Chemical-Resistant, General Purpose, Medical-Grade, Features Ambidextrous, Chemical-Resistant, Finger Thickness 5.9 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 5.9 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards 21 CFR 177.2600, Sterile/Non-Sterile Non-Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.