Kimtech Polaris Xtra Nitrile Exam Gloves, 5.9 Mil, 12 in, L, PK50

  • Mfr # 62763

  • Zoro # G910927456


product price:  $29.99
/pk 50, $0.60/ea

Key Features

Material
Nitrile
Palm Thickness
7.5 mil
Color
Dark Magenta
Disposable Glove Type
Food-Grade
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62763
Zoro #
G910927456
UPC #
-
Country of Origin
Indonesia

Dimensions

Palm Thickness
7.5 mil
Size
L
Cuff Thickness
7.5 mil
Length
12 in
Finger Thickness
7.5 mil
Size- Alpha
L
Cuff Length
Extended Cuff

Details

Material
Nitrile
Item
Disposable Gloves
Color
Dark Magenta
Disposable Glove Type
Food-Grade
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
Kimtech Polaris
Sterile/Non-Sterile
Non-Sterile
Standards
21 CFR 177.2600
Includes
500 Gloves Per Case
ISO Class
Not Rated
Disposable Glove Grade
Food-Grade
Application
Exam Grade/Food Contact Approved
Features
Ambidextrous
Silicone-Free
Contains Silicone
Glove Treatments
Powder-Free
Federal 209E Clean Room Class
Not Rated
Texture Location
Fingertips
Texture
Grain
Tested for Fentanyl Protection
Tested for Fentanyl Protection
Acceptable Quality Level (AQL)
0.65
Tested for Chemotherapy Drugs
Tested for Chemotherapy Drugs
Weight
13.7
Cuff Style
Beaded
Green Environmental Attribute
Vendor has a Recycling Take Back Program for the Product
Glove Hand Style
Ambidextrous
Medical Glove Type
Exam
Extended Cuff
Extended Cuff

Description

Disposable Gloves, Acceptable Quality Level (AQL) 0.65, Color Magenta, Cuff Style Beaded, Cuff Thickness 7.5 mil, Disposable Glove Type General Purpose, Medical-Grade, Features Ambidextrous, Finger Thickness 7.5 mil, Latex-Free Latex-Free, Length 12 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 7.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards 21 CFR 177.2600, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.