Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Cut Level A1 , Polyurethane , Not Applicable 1 PR

  • Mfr # 11600VP

  • Zoro # G715554765


product price: $2.29
/pr

Key Features

ANSI/ISEA Cut Level
A1
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Series
11-600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11600VP
Zoro #
G715554765
UPC #
-
Country of Origin
China

Dimensions

Glove Length
10.23 in
Thickness
15 gaugeuge
Size - Numeric
12

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A1
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Series
11-600
Cuff Style
Knit
Glove Materials
Polyester,Spandex
Glove Construction
Cut and Sewn
Standards
ANSI/ISEA 105-2024, CE, EN 388: 2016, REACH Compliant
Touchscreen Compatible
No
Glove Features
Dexterity, Latex-Free, Silicone-Free
Glove Hand Style
Left and Right
Insulated
No
Includes Reinforced Thumb Crotch
No
Latex-Free
No
Glove Lining Material
Nylon
ANSI/ISEA Puncture Level
2
Silicone-Free
No
Sold As
Pair
Pairs per Package
12
Hand Protection Style
Glove
Glove Coating Color
White
Palm Type
Coated
EN 388 Rating
3121A
Reversible
No
Double-Dipped
No
Knit Material Color
White
Hem Style
Finished
Finger Coverage
Full Finger
Includes Finger Fourchettes
No
ANSI/ISEA Needlestick Level - Palm
2
Glove Styles
Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Liner, Knit Material Polyester/Spandex, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 2, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Knit, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 3121A, Glove Insulation Weight Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.