Zoro Homepage

Knit Gloves, Cut Level A1 , Polyurethane , Not Applicable , 11 1 PR

  • Mfr # 11600VP

  • Zoro # G615554766


product price: $2.29
/pr

Key Features

Glove Size
11
ANSI/ISEA Cut Level
A1
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11600VP
Zoro #
G615554766
UPC #
-
Country of Origin
China

Dimensions

Glove Size
11
Glove Length
10.23 in
Thickness
15 gaugeuge
Size - Numeric
11

Description

Knit Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Liner, Knit Material Polyester/Spandex, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 2, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Knit, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 3121A, Glove Insulation Weight Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.