Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Cut Level A3 , Light Textured , XL 1 PR

  • Mfr # 70-215

  • Zoro # G706155582


product price: $8.49
/pr

Key Features

Glove Size
XL
ANSI/ISEA Cut Level
A3
Color
Yellow
Glove Coating Finish
Light Textured
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-215
Zoro #
G706155582
UPC #
20076490016412
Country of Origin
Sri Lanka

Dimensions

Glove Size
XL
Glove Length
10.23 in
Thickness
7 gauge
Size - Numeric
10

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A3
Color
Yellow
Glove Coating Finish
Light Textured
ANSI/ISEA Abrasion Level
3
Series
HyFlex
Cuff Style
Knit
Glove Materials
Kevlar(R)
Glove Construction
Knit
Finger Coverage
Full Finger
Impact Protection Style
Extended Coverage
Insulated
Yes
Glove Insulation Material
Kevlar®
Sold As
Pair
EN 388 Impact Rated
Yes
Latex-Free
No
Standards
ANSI 3, ANSI A3, CE 0493 Category III, EN ISO 21420:2020, EN 388, EN407, REACH Compliant
Lint-Free
No
EN 388 Rating
144XB
Palm Style
Reinforced
Cuff Color
Red
Electrostatic Properties
Insulative
Reversible
Yes
Knit Material Color
Yellow
Touchscreen Compatible
No
Hand Protection Style
Glove
Hem Style
Finished
Glove Lining Material
Kevlar(R)
Glove Hand Style
Left and Right
Includes Reinforced Thumb Crotch
Yes
Pairs per Package
12
ANSI/ISEA Cut Level - 2011
A3
Silicone-Free
Yes
Glove Features
Reinforced Thumb Crotch
Double-Dipped
No
Includes Finger Fourchettes
No
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Glove Insulation Material Kevlar(R), EN 388 Rating 144XB, Standards ANSI 3, ANSI A3, CE 0493 Category III, EN ISO 21420:2020, EN 388, EN407, REACH Compliant, Insulated Yes, Impact Protection Style Extended Coverage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.