Knit Gloves, Cut Level A5 , Natural Rubber Latex , Crinkle , 2XL 1 PR

  • Mfr # 80658

  • Zoro # G113364720


product price: $20.15
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Natural Rubber Latex
Glove Coating Coverage
3,4
Glove Coating Finish
Crinkle
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80658
Zoro #
G113364720
UPC #
-
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
11.02 in
Thickness
7 gauge
Size - Numeric
11

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Natural Rubber Latex
Glove Coating Coverage
3,4
Glove Coating Finish
Crinkle
ANSI/ISEA Abrasion Level
4
Series
ActivArmr(R) 80-658
Cuff Style
Knit
Glove Materials
Aramid, Cotton, Fiberglass, Nylon, Stainless Steel
Glove Construction
Knit
Glove Lining Material
Aramid, Cotton, Fiberglass, Nylon, Stainless Steel
Insulated
No
Silicone-Free
No
Glove Features
Dexterity, Extended Cuff
Touchscreen Compatible
No
Finger Coverage
Full Finger
Hand Protection Style
Glove
Includes Finger Fourchettes
No
Standards
Category III, CE 0493, EN 388:2016 +A1:2018, EN ISO 21420:2020, EN407:2020, REACH
Fabric Weight
7 gaugeuge
Sold As
Pair
ATPV Rating
Not Rated
ANSI/ISEA Heat Level
Not Rated
Palm Type
Coated
Arc Flash PPE Category
Not Rated
Includes Reinforced Thumb Crotch
No
Lint-Free
No
Glove Hand Style
Left and Right
Double-Dipped
No
Cuff Color
Light Blue
Glove Coating Color
Blue
Minimum Temperature
Not Rated
Knit Material Color
Green Gray
Maximum Temperature
482 Degrees F
Hem Style
Finished
Reversible
No
EN 388 Rating
XX43E
Latex-Free
No
Glove Styles
Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Aramid, Cotton, Fiberglass, Nylon, Stainless Steel, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Heat-Resistant, Leather Palm Material Not Applicable, EN 388 Rating XX43E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.