Knit Gloves, Cut Level A5 , Natural Rubber Latex , Crinkle , S 1 PR

  • Mfr # 80658

  • Zoro # G413364703


product price: $20.15
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Natural Rubber Latex
Glove Coating Coverage
3,4
Glove Coating Finish
Crinkle
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80658
Zoro #
G413364703
UPC #
-
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
9.84 in
Thickness
7 gauge
Size - Numeric
7

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Natural Rubber Latex
Glove Coating Coverage
3,4
Glove Coating Finish
Crinkle
ANSI/ISEA Abrasion Level
4
Series
ActivArmr(R) 80-658
Cuff Style
Knit
Glove Materials
Aramid, Cotton, Fiberglass, Nylon, Stainless Steel
Glove Construction
Knit
ANSI/ISEA Heat Level
Not Rated
Reversible
No
Hand Protection Style
Glove
Touchscreen Compatible
No
Latex-Free
No
Hem Style
Finished
Glove Lining Material
Aramid, Cotton, Fiberglass, Nylon, Stainless Steel
Lint-Free
No
Maximum Temperature
482 Degrees F
Standards
Category III, CE 0493, EN 388:2016 +A1:2018, EN ISO 21420:2020, EN407:2020, REACH
Glove Coating Color
Blue
Arc Flash PPE Category
Not Rated
Finger Coverage
Full Finger
EN 388 Rating
XX43E
Includes Reinforced Thumb Crotch
No
Cuff Color
Red
Glove Features
Dexterity, Extended Cuff
Minimum Temperature
Not Rated
Double-Dipped
No
Palm Type
Coated
Knit Material Color
Green Gray
Sold As
Pair
Glove Hand Style
Left and Right
ATPV Rating
Not Rated
Fabric Weight
7 gaugeuge
Silicone-Free
No
Includes Finger Fourchettes
No
Insulated
No
Glove Styles
Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Aramid, Cotton, Fiberglass, Nylon, Stainless Steel, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Heat-Resistant, Leather Palm Material Not Applicable, EN 388 Rating XX43E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.