Knit Gloves, Cut Level A5 , Natural Rubber Latex , Crinkle , XS 1 PR

  • Mfr # 80658

  • Zoro # G713364717


product price:  $20.15
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Natural Rubber Latex
Glove Coating Coverage
3,4
Glove Coating Finish
Crinkle
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80658
Zoro #
G713364717
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XS
Glove Length
9.45 in
Thickness
7 gauge
Size - Numeric
6

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Natural Rubber Latex
Glove Coating Coverage
3,4
Glove Coating Finish
Crinkle
ANSI/ISEA Abrasion Level
4
Series
ActivArmr(R) 80-658
Cuff Style
Knit
Glove Materials
Aramid, Cotton, Fiberglass, Nylon, Stainless Steel
Glove Construction
Knit
Maximum Temperature
482 Degrees F
Double-Dipped
No
Glove Hand Style
Left and Right
ATPV Rating
Not Rated
Insulated
No
Reversible
No
Minimum Temperature
Not Rated
Finger Coverage
Full Finger
ANSI/ISEA Heat Level
Not Rated
Includes Finger Fourchettes
No
Silicone-Free
No
Palm Type
Coated
Hand Protection Style
Glove
Lint-Free
No
Arc Flash PPE Category
Not Rated
Includes Reinforced Thumb Crotch
No
EN 388 Rating
XX43E
Hem Style
Finished
Knit Material Color
Green Gray
Touchscreen Compatible
No
Glove Lining Material
Aramid, Cotton, Fiberglass, Nylon, Stainless Steel
Fabric Weight
7 gaugeuge
Glove Features
Dexterity, Extended Cuff
Sold As
Pair
Glove Coating Color
Blue
Latex-Free
No
Standards
Category III, CE 0493, EN 388:2016 +A1:2018, EN ISO 21420:2020, EN407:2020, REACH
Cuff Color
Purple
Glove Styles
Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Aramid, Cotton, Fiberglass, Nylon, Stainless Steel, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Heat-Resistant, Leather Palm Material Not Applicable, EN 388 Rating XX43E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.