Zoro Homepage

Knit Gloves, Cut Level A6 , Nitrile , Sandy , XS 1 PR

  • Mfr # 11581VP

  • Zoro # G611320679


product price: $17.69
/pr

Key Features

Glove Size
XS
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11581VP
Zoro #
G611320679
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
XS
Glove Length
8.86 in
Thickness
21 gauge
Size - Numeric
6

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
Hyflex
Cuff Style
Knit
Glove Materials
HPPE, Nylon, Spandex, Tungsten
Glove Construction
Seamless Knit
Standards
EN16350, OEKO_TEX: Dermatest, EN388: 4X42F
Includes Reinforced Thumb Crotch
Yes
Palm Type
Coated
Lint-Free
No
Reversible
No
Surface Resistivity
1.28 x 10^5 ohm/sq
Fabric Weight
21 gaugeuge
Silicone-Free
Yes
Glove Hand Style
Left and Right Hand
EN 388 Rating
4X42F
Hem Style
Finished
Latex-Free
Yes
Hand Protection Style
Glove
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Finger Coverage
Full Finger
Glove Lining Material
HPPE, Nylon, Spandex, Tungsten
Glove Coating Color
Black
Electrostatic Properties
Dissipative
Includes Finger Fourchettes
No
Knit Material Color
Gray
Touchscreen Compatible
Yes
Double-Dipped
No
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, Nylon, Spandex, Tungsten, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.