Zoro Homepage

Knit Gloves, Cut Level A7 , Nitrile , Rough , L 1 PR

  • Mfr # 48-969

  • Zoro # G315864639


product price: $10.29
/pr

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-969
Zoro #
G315864639
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
10.04 in
Thickness
13 gauge
Size - Numeric
9

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
4
Series
Edge
Cuff Style
Knit Wrist
Glove Materials
HPPE, Nylon, Spandex, Steel Fiber
Glove Construction
Knitted
Silicone-Free
No
Glove Features
Cut Protection
Latex-Free
No
Glove Hand Style
Left and Right
Includes Reinforced Thumb Crotch
No
ANSI/ISEA Puncture Level
3
Insulated
No
Standards
ANSI/ISEA 105-2024, EN 407, EN ISO 21420:2020, EN388:2016
Touchscreen Compatible
No
Sold As
Pair
Double-Dipped
Yes
Hand Protection Style
Glove
Glove Coating Color
Black, Yellow
EN 388 Impact Rated
No
Pairs per Package
12
Palm Type
Coated
EN 388 Rating
4X42F
Electrostatic Properties
Conductive
Cuff Color
Black
Lint-Free
No
Includes Finger Fourchettes
No
Hem Style
Finished
Fabric Weight
13 gauge
Maximum Temperature
212 Degrees F
Reversible
No
ANSI/ISEA Needlestick Level - Palm
3
EN 407 Contact Heat Level
20 sec
Knit Material Color
Black
Finger Coverage
Fingerless
Glove Styles
Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material HPPE, Nylon, Spandex, Steel Fiber, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 3, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Knit, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Needlestick-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level 20 sec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.