Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Cut Level A7 , Nitrile , Rough , XL 1 PR

  • Mfr # 48-969

  • Zoro # G615864629


product price: $10.29
/pr

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-969
Zoro #
G615864629
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10.43 in
Thickness
13 gauge
Size - Numeric
10

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
4
Series
Edge
Cuff Style
Knit Wrist
Glove Materials
HPPE, Nylon, Spandex, Steel Fiber
Glove Construction
Knitted
Standards
ANSI/ISEA 105-2024, EN 407, EN ISO 21420:2020, EN388:2016
Glove Hand Style
Left and Right
Insulated
No
Silicone-Free
No
ANSI/ISEA Puncture Level
3
Latex-Free
No
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
No
Glove Features
Cut Protection
EN 388 Rating
4X42F
EN 388 Impact Rated
No
Double-Dipped
Yes
Glove Coating Color
Black, Yellow
Hand Protection Style
Glove
Sold As
Pair
Pairs per Package
12
Palm Type
Coated
Electrostatic Properties
Conductive
Lint-Free
No
Fabric Weight
13 gauge
Reversible
No
ANSI/ISEA Needlestick Level - Palm
3
EN 407 Contact Heat Level
20 sec
Maximum Temperature
212 Degrees F
Includes Finger Fourchettes
No
Finger Coverage
Fingerless
Cuff Color
Black
Knit Material Color
Black
Hem Style
Finished
Glove Styles
Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material HPPE, Nylon, Spandex, Steel Fiber, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 3, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Knit, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Needlestick-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level 20 sec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.