Zoro Homepage

Knit Gloves, Cut Level A9 , Nitrile , Sandy , 2XL 1 PR

  • Mfr # 11591VP

  • Zoro # G911320591


product price: $19.85
/pr

Key Features

Glove Size
2XL
ANSI/ISEA Cut Level
A9
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11591VP
Zoro #
G911320591
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
2XL
Glove Length
10.63 in
Thickness
13 gauge
Size - Numeric
11

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A9
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
5
Series
Hyflex
Cuff Style
Knit
Glove Materials
Graphene, HPPE, Nylon, Spandex, Steel, Tungsten
Glove Construction
Seamless Knit
Standards
Dermatest, EN388: 2016 -4X43F, EN407 X1XXXX, Oeko-Tex - Standard 100
Includes Reinforced Thumb Crotch
Yes
Palm Type
Coated
Electrostatic Properties
Dissipative
Glove Hand Style
Left and Right Hand
Reversible
No
Hem Style
Finished
Hand Protection Style
Glove
EN 388 Rating
4X43F
Glove Lining Material
Graphene, HPPE, Nylon, Spandex, Steel, Tungsten
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Glove Coating Color
Black
Touchscreen Compatible
Yes
Silicone-Free
Yes
Finger Coverage
Full Finger
Double-Dipped
No
Lint-Free
No
Includes Finger Fourchettes
No
Knit Material Color
Black
Maximum Temperature
100 Degrees C
Fabric Weight
13 gauge
Surface Resistivity
5.74 x 10^4 ohm/sq
Latex-Free
Yes
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A9, Hem Style Finished, Glove Style Seamless Knit, Knit Material Graphene, HPPE, Nylon, Spandex, Steel, Tungsten, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.