Zoro Homepage

Knit Gloves, Cut Level A9 , Nitrile , Sandy , 3XL 1 PR

  • Mfr # 11591VP

  • Zoro # G411320602


product price: $19.99
/pr

Key Features

Glove Size
3XL
ANSI/ISEA Cut Level
A9
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11591VP
Zoro #
G411320602
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
3XL
Glove Length
11.02 in
Thickness
13 gauge
Size - Numeric
12

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A9
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
5
Series
Hyflex
Cuff Style
Knit
Glove Materials
Graphene, HPPE, Nylon, Spandex, Steel, Tungsten
Glove Construction
Seamless Knit
Palm Type
Coated
Standards
Dermatest, EN388: 2016 -4X43F, EN407 X1XXXX, Oeko-Tex - Standard 100
Includes Reinforced Thumb Crotch
Yes
Glove Lining Material
Graphene, HPPE, Nylon, Spandex, Steel, Tungsten
Finger Coverage
Full Finger
Silicone-Free
Yes
Touchscreen Compatible
Yes
Fabric Weight
13 gauge
Latex-Free
Yes
Knit Material Color
Black
Hem Style
Finished
Electrostatic Properties
Dissipative
Surface Resistivity
5.74 x 10^4 ohm/sq
Glove Hand Style
Left and Right Hand
Lint-Free
No
Reversible
No
Includes Finger Fourchettes
No
Double-Dipped
No
EN 388 Rating
4X43F
Hand Protection Style
Glove
Maximum Temperature
100 Degrees C
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Glove Coating Color
Black
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A9, Hem Style Finished, Glove Style Seamless Knit, Knit Material Graphene, HPPE, Nylon, Spandex, Steel, Tungsten, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products