Knit Gloves, DGX Palm, Knitwrist, Green, 1 PR

  • Mfr # 11-842

  • Zoro # G209232070


product price: $6.65
/pr

Key Features

Color
Green
Glove Coating Coverage
Palm
Cuff Style
Knitwrist
Standards
CE, Derma Test, EN 388, EN 407, EN ISO 21420:2020, Oeko-Tex(R)
Sold As
Pair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-842
Zoro #
G209232070
UPC #
20076490646664
Country of Origin
Sri Lanka

Dimensions

Glove Length
7.8 in
Thickness
15 ga
Size- Numeric
6
Size (Numeric)
6

Details

Item
Knit Gloves
Color
Green
Glove Coating Coverage
Palm
Cuff Style
Knitwrist
Standards
CE, Derma Test, EN 388, EN 407, EN ISO 21420:2020, Oeko-Tex(R)
Sold As
Pair
Glove Coating Finish
DGX
Glove Lining Material
Recycled Nylon, Spandex
Glove Coating Material
Foam Nitrile
ANSI/ISEA Cut Level
Not Rated
Series
HyFlex(R) 11-842
Latex-Free
Yes
EN 388 Rating
4131A
Base Coating Coverage
Palm
Palm Type
Coated
Touchscreen Compatible
Yes
Glove Construction
Knit
Knit Material Color
Green
Knit Material
Recycled Nylon, Spandex
Glove Coating Color
Black
Hand Protection Style
Glove
Silicone-Free
Yes
Glove Hand Style
Left and Right
Pairs per Package
12
Maximum Temperature
212 Degrees F
Finger Coverage
Full Finger
Hem Style
Finished
Reversible
No
Electrostatic Properties
Dissipative
Double-Dipped
No
Task and Chore Glove Style
Knit
Cuff Color
Purple
Includes Finger Fourchettes
No
Includes Reinforced Thumb Crotch
No
Lint-Free
No
ANSI/ISEA Abrasion Level
4
Green Environmental Attribute
Plastic-Free Packaging Product, Product Packaging Contains a Minimum of 45% Recycled Content

Description

Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Recycled Nylon, Spandex, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4131A, Glove Insulation Weight Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.