Knit Gloves, Nitrile, DGX Texture-Sandy, Palm, 4 Abrasion Level, 1 PR

  • Mfr # R-840VP

  • Zoro # G216314042


product price: $15.75
/pr
Sold in multiples of 72 for $1,134.00

Key Features

Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
Yes
Glove Coating Finish
DGX Texture-Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R-840VP
Zoro #
G216314042
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Thickness
15 ga
Glove Length
11 in
Size- Numeric
5
Size- Alpha
3XS

Details

Item
Knit Gloves
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
Yes
Glove Coating Finish
DGX Texture-Sandy
Standards
ANSI/ISEA 105-2024, ANSI/ISEA 138-2019, CE, EN 388: 2016, EN 407, EN ISO 21420:2020
Glove Construction
Knit
Knit Material
Nylon
EN 388 Rating
4131AP
Glove Hand Style
Left and Right
Base Coating Coverage
Palm and Fingers
Glove Features
Breathable, High-Visibility, Silicone-Free
Palm Type
Coated
Task and Chore Glove Style
Seamless Knit
Series
Ringers(R) R840
Glove Lining Material
Nylon, Spandex
Impact Protection Style
Low-Profile
Knuckle Protection Material
TPR
ANSI/ISEA Needlestick Level - Palm
2
Finger Coverage
Full Finger
Includes Reinforced Thumb Crotch
Yes
Latex-Free
Yes
EN 407 Contact Heat Level
15 sec
ANSI/ISEA Impact Force
1 N
Cuff Style
Knitwrist
ANSI/ISEA Cut Level
A1
Base Coating Material
Nitrile
Touchscreen Compatible
No
Glove Coating Color
Black, Green Yellow
Includes Finger Fourchettes
No
Double-Dipped
No
Reversible
No
EN 388 Impact Rated
Yes
Hand Protection Style
Glove
Lint-Free
No
Pairs per Package
4
Knit Material Color
Black
ANSI/ISEA Puncture Level
2
Insulated
No
ANSI/ISEA Impact Level
1
Hem Style
Finished
Sold As
Pair
Reflective Backing
No
Maximum Temperature
212 Degrees F
Surface Resistivity
3.03 x 10^12 ohm/sq
ANSI/ISEA Cut Level - 2011
Not Tested-Please refer to the ANSI/ISEA Cut Level for this Sleeve is A4

Description

Knit Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 2, ANSI/ISEA Impact Force 1 N, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Impact-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level 15 sec, Leather Palm Material Not Applicable, EN 388 Rating 4131AP, Glove Insulation Weight Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.