Knit Gloves, Nitrile, DGX Texture-Sandy, Palm, 4 Abrasion Level, 1 PR
Mfr # R-840VP
Zoro # G316314027
product price: $15.75
/pr
Sold in multiples of 72 for $1,134.00
Key Features
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
Yes
Glove Coating Finish
DGX Texture-Sandy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
R-840VP
Zoro #
G316314027
UPC #
-
Country of Origin
Sri Lanka
Dimensions
Thickness
15 ga
Glove Length
11 in
Size- Numeric
12
Size- Alpha
2XL
Description
Knit Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 2, ANSI/ISEA Impact Force 1 N, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Impact-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level 15 sec, Leather Palm Material Not Applicable, EN 388 Rating 4131AP, Glove Insulation Weight Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.