Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Polyester, Flat Uncoated, White, 6, 1 PR

  • Mfr # 78-403

  • Zoro # G3962275


product price: $2.79
/pr
Sold in multiples of 12 for $33.48

Key Features

Color
White
Glove Materials
Polyester
Glove Coating Coverage
Uncoated
Length
6.7-10 in
Standards
EN388, ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78-403
Zoro #
G3962275
UPC #
-
Country of Origin
Portugal

Dimensions

Glove Size
6
Length
6.7-10 in
Glove Length
7 3/4 in
Size- Numeric
6
Thickness
13 ga

Details

Item
Knit Gloves
Color
White
Glove Materials
Polyester
Glove Coating Coverage
Uncoated
Standards
EN388, ANSI
Glove Coating Finish
Flat
Glove Coating Material
Uncoated
Sold As
Pair
Thumb Style
Wing
Glove Lining Material
Polyester
Application
Automotive Paint Inspection, Film Processing, Automotive Paint Room, Electronics and Electrical, General Assembly, Cleanroom Underglove
Glove Style
Knit
Grip Material
Polyester
Grip Pattern
Flat
Coating Coverage
No Coating
Palm Construction
Knitted
Features
Antistatic; Latex Free; Silicone Free
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Liner Material
Polyester

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards EN388, ANSI, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.