Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Polyester, Flat Uncoated, White, 7, 1 PR

  • Mfr # 78-403

  • Zoro # G3887768


product price: $2.79
/pr
Sold in multiples of 12 for $33.48

Key Features

Color
White
Glove Materials
Polyester
Glove Coating Coverage
Uncoated
Length
6.7-10 in
Standards
EN388, ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78-403
Zoro #
G3887768
UPC #
-
Country of Origin
Portugal

Dimensions

Glove Size
7
Length
6.7-10 in
Size- Numeric
7
Thickness
13 ga

Details

Item
Knit Gloves
Color
White
Glove Materials
Polyester
Glove Coating Coverage
Uncoated
Standards
EN388, ANSI
Sold As
Pair
Application
Automotive Paint Inspection, Film Processing, Automotive Paint Room, Electronics and Electrical Assembly, Cleanroom Underglove
Glove Style
Knit
Lining
Polyester
Glove Coating Finish
Flat
Glove Coating Material
Uncoated
Palm Construction
Knitted
Thumb Style
Wing
Features
Antistatic; Latex Free; Silicone Free
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.