Shop ANSELL

Knit Gloves, Sandy Palm, Knit, 1 PR

  • Mfr # 11-574
  • Zoro # G916525298

product price: 
$
15.75
/pr

Key Features

Cuff Style
Knit
Glove Lining Material
Cotton/Polyester, Nylon
EN 388 Impact Rated
No
Includes Finger Fourchettes
No
ANSI/ISEA Puncture Level
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
11-574
Zoro #
G916525298
UPC #
-
Country of Origin
Sri Lanka
Item
Knit Gloves
Cuff Style
Knit
Glove Lining Material
Cotton/Polyester, Nylon
EN 388 Impact Rated
No
Includes Finger Fourchettes
No
ANSI/ISEA Puncture Level
2
Glove Hand Style
Left and Right
Pairs per Package
1
Task and Chore Glove Style
Seamless Knit
Lint-Free
No
Glove Coating Coverage
Palm
Glove Coating Color
Black
Silicone-Free
Yes
Knit Material
Cotton/Polyester, Nylon
Series
11-574
EN 388 Rating
3X31D
Touchscreen Compatible
Yes
Sold As
Pair
ANSI/ISEA Cut Level
A4
Finger Coverage
Full Finger
ANSI/ISEA Abrasion Level
3
Reversible
No
Standards
ANSI/ISEA 105-2024 ABR Level 3, ANSI/ISEA 105-2024 Cut Level A4, ANSI/ISEA 105-2024 PUN Level 2, EN 388:2016 +A1:2018
Hem Style
Finished
Glove Coating Finish
Sandy
Latex-Free
No
Knit Material Color
Gray
Includes Reinforced Thumb Crotch
Yes
Insulated
No
Glove Construction
Seamless Knit
Palm Type
Coated
Glove Coating Material
Nitrile
Double-Dipped
No
Glove Features
Dexterity, Touchscreen Compatible
Reflective Backing
No
Hand Protection Style
Glove

Dimensions

Glove Length
10.55 in
Size- Alpha
2XL
Thickness
21 ga
Size- Numeric
11

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material Cotton/Polyester, Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.