Shop ANSELL

Knit Gloves, Sandy Palm, Knit, 1 PR

  • Mfr # 11-594
  • Zoro # G516525285

product price: 
$
25.15
/pr

Key Features

Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105-2024 ABR Level 4, ANSI/ISEA 105-2024 Cut Level A9, ANSI/ISEA 105-2024 PUN Level 3, Dermatologically Tested, EN 388:2016 +A1:2018
Knit Material
Cotton/Polyester, Nylon
Double-Dipped
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
11-594
Zoro #
G516525285
UPC #
-
Country of Origin
Sri Lanka
Item
Knit Gloves
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105-2024 ABR Level 4, ANSI/ISEA 105-2024 Cut Level A9, ANSI/ISEA 105-2024 PUN Level 3, Dermatologically Tested, EN 388:2016 +A1:2018
Knit Material
Cotton/Polyester, Nylon
Double-Dipped
No
Hand Protection Style
Glove
EN 388 Impact Rated
No
ANSI/ISEA Abrasion Level
4
EN 388 Rating
3X42F
Lint-Free
No
Glove Coating Material
Nitrile
Hem Style
Finished
Glove Coating Finish
Sandy
Sold As
Pair
Includes Finger Fourchettes
No
Glove Hand Style
Left and Right
Palm Type
Coated
Glove Construction
Seamless Knit
Glove Features
Dexterity, Touchscreen Compatible
Finger Coverage
Full Finger
Touchscreen Compatible
Yes
Series
11-594
ANSI/ISEA Cut Level
A9
Glove Lining Material
Cotton/Polyester, Nylon
Reflective Backing
No
Silicone-Free
Yes
Task and Chore Glove Style
Seamless Knit
Knit Material Color
Black
Glove Coating Color
Black
ANSI/ISEA Puncture Level
3
Latex-Free
No
Reversible
No
Includes Reinforced Thumb Crotch
Yes
Insulated
No
Pairs per Package
1

Dimensions

Size- Alpha
XL
Glove Length
10.43 in
Thickness
18 ga
Size- Numeric
10

Description

Knit Gloves, ANSI/ISEA Cut Level A9, Hem Style Finished, Glove Style Seamless Knit, Knit Material Cotton/Polyester, Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.