Knit Sleeve, Gray, XL, Cut-Resistant
- Mfr # 11281180-XW
- Zoro # G923354829
product price:Â
$
12.55
/ea
Key Features
ANSI/ISEA Puncture Level
0
Sleeve Length
18 in
Sleeve Material
Intercept(TM)
Thickness
15 ga
ANSI/ISEA Abrasion Level
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11281180-XW
- Zoro #
- G923354829
- UPC #
- -
- Country of Origin
- Portugal
Dimensions
- Sleeve Length
- 18 in
- Thickness
- 15 ga
- Size
- XL
- Bottle Size
- XL
- Size - Alpha
- XL
Details
- ANSI/ISEA Puncture Level
- 0
- Sleeve Material
- Intercept(TM)
- Item
- Knit Sleeve
- ANSI/ISEA Abrasion Level
- 3
- Series
- HyFlex(R) 11-281
- ANSI/ISEA Cut Level
- A4
- EN 388 Rating
- 3X42C
- Color
- Gray
- Latex-Free
- Latex-Free
- Standards
- EN 420:2003 + A1:2009
- Silicone-Free
- Silicone-Free
- Anti-Static
- Anti-Static Not Included
- Sleeve Features
- Cut-Resistant
- Wire Color
- Gray
Description
Knit Sleeve, Sleeve Type Elastic, ANSI/ISEA Cut Level A4, ANSI/ISEA Needlestick Level 2, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 18 in, Thickness 15 ga, Sleeve Material Intercept(TM), Color Gray, Size XL, Series HyFlex(R) 11-281, Sleeve Features Cut-Resistant, Standards EN 420:2003 + A1:2009, EN 388 Rating 3X42C, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Puncture Level 0, Anti-Static Anti-Static Not Included, Latex-Free Latex-Free
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.