Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Sleeve, Gray, XL, Intercept

  • Mfr # 11-281

  • Zoro # G811225941


product price: $14.35
/ea

Key Features

Size
XL
ANSI/ISEA Cut Level
A4
Color
Gray
Sleeve Material
Synthetic Fiber
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-281
Zoro #
G811225941
UPC #
-
Country of Origin
Portugal

Dimensions

Size
XL
Thickness
15 ga
Sleeve Length
22 in

Details

Item
Knit Sleeve
ANSI/ISEA Cut Level
A4
Color
Gray
Sleeve Material
Synthetic Fiber
ANSI/ISEA Abrasion Level
3
Standards
Category II, CE Number, Ecovadis Label, EN 388:2016 +A1:2018, EN ISO 21420:2020, OEKO-TEX(R) CITEVE, REACH Compliant
EN 388 Rating
3X42D
ANSI/ISEA Puncture Level
0
Cuff Style
Knit
Silicone-Free
Silicone-Free
Latex-Free
Contains Latex
Sleeve Construction
Seamless Knit
Sleeve Style
Sleeve with Thumbhole
Anti-Static
Anti-Static Not Included
Series
HyFlex(R)
Sleeve Features
Cut-Resistant
Stitching Material
Polyester
Green Environmental Attribute
Plastic-Free Packaging Product
Green Certification or Other Recognition
Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799

Description

Knit Sleeve, Sleeve Type Elastic, ANSI/ISEA Cut Level A4, ANSI/ISEA Needlestick Level 2, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 22 in, Thickness 15 ga, Sleeve Liner Material Not Applicable, Sleeve Material Intercept(TM), Color Gray, Size XL, Series HyFlex(R), Sleeve Features Cut-Resistant, Standards Category II, CE Number, Ecovadis Label, EN 388:2016 +A1:2018, EN ISO 21420:2020, OEKO-TEX(R) CITEVE, REACH Compliant, Stitching Material Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.