Zoro Homepage

Lab Coat, Polyester, Hook-and-Loop, Zipper, Red, 2XL

  • Mfr # 66-663

  • Zoro # G801800202


product price: $1,081.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Polyester
Number of Pockets
0
Closure Type
Hook-and-Loop, Zipper
Product Type
Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66-663
Zoro #
G801800202
UPC #
20076490106014
Country of Origin
Canada

Dimensions

Size
2XL
Length
49 in
Fits Chest Size
31 in
Height - Maximum
74 in
Chest Size - Maximum
31 in
Named Size
2XL
Height - Minimum
71 in

Details

Item
Lab Coat
Color
Red
Material
Polyester
Number of Pockets
0
Closure Type
Hook-and-Loop, Zipper
Product Type
Coat
Features
Double Front Zipper Flap, Front Device Tab, Optional Detachable Hood (66-664), Raglan Sleeves
Seam Style
Taped
Lining Material
Polyester
Includes
Double Front Zipper Flap, Front Device Tab, Optional Detachable Hood (66-664), Raglan Sleeves
Standards
ASTM F1671, EN 1149-5, NFPA 1992-2018
Insulated
No
Gender
Unisex
Wrist Closure
Hook-and-Loop
Series
AlphaTec 6666x
Attached Hood
No
Material Weight
237 g/sq m
Specialized Hazard Type
Bloodborne Pathogens
Launderable
Yes
Clean Process Status
Not Clean Processed
Liquid Dispersal Type
Splash, Spray
Packaging
Individually Packaged
Anti-Static
Yes
Sterilization Status
Non-Sterile

Description

Lab Coat, Anti-Static Yes, Attached Hood No, Chest Size - Maximum 31 in, Clean Process Status Not Clean Processed, Closure Type Hook-and-Loop, Zipper, Color Red, Gender Unisex, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Height - Maximum 74 in, Height - Minimum 71 in, Launderable Yes, Liquid Dispersal Type Splash, Spray, Material Polyester, Material Weight 237 g/sq m, Named Size 2XL, Number of Pockets 0, Packaging Individually Packaged, Pocket Location Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.