Lab Coat, Polyester, Hook-and-Loop, Zipper, Red, XS
Mfr # 66-663
Zoro # G202658914
product price: $731.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Material
Polyester
Number of Pockets
0
Closure Type
Hook-and-Loop, Zipper
Product Type
Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66-663
Zoro #
G202658914
UPC #
20076490106014
Country of Origin
Canada
Dimensions
Size
XS
Named Size
XS
Details
Item
Lab Coat
Color
Red
Material
Polyester
Number of Pockets
0
Closure Type
Hook-and-Loop, Zipper
Product Type
Coat
Seam Style
Taped
Anti-Static
Yes
Launderable
Yes
Packaging
Individually Packaged
Standards
ASTM F1671, EN 1149-5, NFPA 1992-2018
Features
Breathable Fabric Maximizes Comfort, Chemical Splash Fabric Provides Protection With Penetration Data for More Than 70 Chemicals, Reducing the Risk of Heat Stress and Increasing Productivity
Garment Style
Jacket
Wrist Closure
Hook-and-Loop
Attached Hood
No
Specialized Hazard Type
Bloodborne Pathogens
Clean Process Status
Not Clean Processed
Material Weight
237 g/sq m
Series
AlphaTec 6666x
Liquid Dispersal Type
Splash, Spray
Sterilization Status
Non-Sterile
Description
Lab Coat, Anti-Static Yes, Attached Hood No, Clean Process Status Not Clean Processed, Closure Type Hook-and-Loop, Zipper, Color Red, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Launderable Yes, Liquid Dispersal Type Splash, Spray, Material Polyester, Material Weight 237 g/sq m, Named Size XS, Number of Pockets 0, Packaging Individually Packaged, Pocket Location Not Applicable, Product Type Coat, Seam Style Taped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.