Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lab Jacket, Nomex(R), Hook-and-Loop, Zipper, Blue, 3XL

  • Mfr # 66-670

  • Zoro # G201800178


product price: $1,048.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Sterile/Non-Sterile
Non-Sterile
Material
Nomex(R)
Hazard Protection Type
Hazardous Liquid Splash
Number of Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66-670
Zoro #
G201800178
UPC #
20076490105130
Country of Origin
Canada

Dimensions

Size
3XL
Overall Length
30 in
Fits Chest Size
33
Length
30 in
Minimum Height
74 in
For Height
74 in to 76 in
Minimum Chest Size
33 in
Maximum Chest Size
33 in
Maximum Height
76 in
Named Size
3XL
Height - Maximum
76 in
Height - Minimum
74 in
Chest Size - Minimum
33 in
Chest Size - Maximum
33 in

Details

Item
Lab Jacket
Color
Blue
Sterile/Non-Sterile
Non-Sterile
Material
Nomex(R)
Hazard Protection Type
Hazardous Liquid Splash
Number of Pockets
0
Closure Type
Hook-and-Loop, Zipper
Packaging
Individually Packaged
Product Type
FR Jacket
Anti-Static
Yes
Series
AlphaTec 6667x
Garment Style
Jacket
Gender
Unisex
Standards
ASTM F1671, ASTM F955-2015, EN 1149-5, NFPA 1992-2018, NFPA 2112
Seam Style
Taped
Features
Fabric Resists Flash Fire, Arc Flash and Hot Liquids
Wrist Closure
Hook-and-Loop
Brand and Series
AlphaTec Breathable 66-660
ISO Class
Not Rated
Pattern
Solid
Protection Type
Chemical
Attached Hood
No
ISO Cleanroom Class
Not Rated
Liquid Dispersal Type
Splash, Spray
Material Weight
280 g/sq m
Launderable
Yes
Specialized Hazard Type
Bloodborne Pathogens
Clean Process Status
Not Clean Processed
Sterilization Status
Non-Sterile

Description

Lab Jacket, Anti-Static Yes, Attached Hood No, Chest Size - Maximum 33 in, Chest Size - Minimum 33 in, Clean Process Status Not Clean Processed, Closure Type Hook-and-Loop, Zipper, Color Blue, Features Fabric Resists Flash Fire, Arc Flash and Hot Liquids, Gender Unisex, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Height - Maximum 76 in, Height - Minimum 74 in, ISO Cleanroom Class Not Rated, Launderable Yes, Liquid Dispersal Type Splash, Spray, Material Nomex(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.