Zoro Homepage

Lab Jacket, Nomex(R), Hook-and-Loop, Zipper, Blue, 4XL

  • Mfr # 66-670

  • Zoro # G702658957


product price: $1,421.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Nomex(R)
Number of Pockets
0
Closure Type
Hook-and-Loop, Zipper
Product Type
FR Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66-670
Zoro #
G702658957
UPC #
20076490105147
Country of Origin
Canada

Dimensions

Size
4XL
Named Size
4XL

Details

Item
Lab Jacket
Color
Blue
Material
Nomex(R)
Number of Pockets
0
Closure Type
Hook-and-Loop, Zipper
Product Type
FR Jacket
Standards
ASTM F1671, ASTM F955-2015, EN 1149-5, NFPA 1992-2018, NFPA 2112
Seam Style
Taped
Packaging
Individually Packaged
Features
Fabric Resists Flash Fire, Arc Flash and Hot Liquids
Material Weight
280 g/sq m
Attached Hood
No
Garment Style
Jacket
Wrist Closure
Hook-and-Loop
Launderable
Yes
Series
AlphaTec 6667x
Anti-Static
Yes
Liquid Dispersal Type
Splash, Spray
Clean Process Status
Not Clean Processed
Sterilization Status
Non-Sterile
Specialized Hazard Type
Bloodborne Pathogens

Description

Lab Jacket, Anti-Static Yes, Attached Hood No, Clean Process Status Not Clean Processed, Closure Type Hook-and-Loop, Zipper, Color Blue, Features Fabric Resists Flash Fire, Arc Flash and Hot Liquids, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Launderable Yes, Liquid Dispersal Type Splash, Spray, Material Nomex(R), Material Weight 280 g/sq m, Named Size 4XL, Number of Pockets 0, Packaging Individually Packaged, Pocket Location Not Applicable, Product Type FR Jacket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.