Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lab Jacket, Nomex(R), Hook-and-Loop, Zipper, Blue, L

  • Mfr # 66-670

  • Zoro # G401800169


product price: $863.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Nomex(R)
Sterile/Non-Sterile
Non-Sterile
Hazard Protection Type
Hazardous Liquid Splash
Number of Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66-670
Zoro #
G401800169
UPC #
20076490105109
Country of Origin
Canada

Dimensions

Size
L
Overall Length
30 in
Length
30 in
Fits Chest Size
27
Maximum Height
69 in
For Height
66 in to 69 in
Minimum Chest Size
27 in
Maximum Chest Size
27 in
Minimum Height
66 in
Height - Minimum
66 in
Height - Maximum
69 in
Chest Size - Maximum
27 in
Named Size
L
Chest Size - Minimum
27 in

Details

Item
Lab Jacket
Color
Blue
Material
Nomex(R)
Sterile/Non-Sterile
Non-Sterile
Hazard Protection Type
Hazardous Liquid Splash
Number of Pockets
0
Closure Type
Hook-and-Loop, Zipper
Packaging
Individually Packaged
Product Type
FR Jacket
Anti-Static
Yes
Series
AlphaTec 6667x
Gender
Unisex
Features
Fabric Resists Flash Fire, Arc Flash and Hot Liquids
Standards
ASTM F1671, ASTM F955-2015, EN 1149-5, NFPA 1992-2018, NFPA 2112
Garment Style
Jacket
Seam Style
Taped
ISO Class
Not Rated
Attached Hood
No
Brand and Series
AlphaTec Breathable 66-660
Wrist Closure
Hook-and-Loop
Protection Type
Chemical
Pattern
Solid
Liquid Dispersal Type
Splash, Spray
Sterilization Status
Non-Sterile
Launderable
Yes
ISO Cleanroom Class
Not Rated
Clean Process Status
Not Clean Processed
Material Weight
280 g/sq m
Specialized Hazard Type
Bloodborne Pathogens

Description

Lab Jacket, Anti-Static Yes, Attached Hood No, Chest Size - Maximum 27 in, Chest Size - Minimum 27 in, Clean Process Status Not Clean Processed, Closure Type Hook-and-Loop, Zipper, Color Blue, Features Fabric Resists Flash Fire, Arc Flash and Hot Liquids, Gender Unisex, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Height - Maximum 69 in, Height - Minimum 66 in, ISO Cleanroom Class Not Rated, Launderable Yes, Liquid Dispersal Type Splash, Spray, Material Nomex(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.