Zoro Homepage

Lab Jacket, Nomex(R), Hook-and-Loop, Zipper, Blue, M

  • Mfr # 66-670

  • Zoro # G302658913


product price: $785.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Nomex(R)
Number of Pockets
0
Closure Type
Hook-and-Loop, Zipper
Product Type
FR Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66-670
Zoro #
G302658913
UPC #
20076490105093
Country of Origin
Canada

Dimensions

Size
M
Named Size
M

Details

Item
Lab Jacket
Color
Blue
Material
Nomex(R)
Number of Pockets
0
Closure Type
Hook-and-Loop, Zipper
Product Type
FR Jacket
Material Weight
280 g/sq m
Wrist Closure
Hook-and-Loop
Packaging
Individually Packaged
Seam Style
Taped
Features
Fabric Resists Flash Fire, Arc Flash and Hot Liquids
Attached Hood
No
Standards
ASTM F1671, ASTM F955-2015, EN 1149-5, NFPA 1992-2018, NFPA 2112
Launderable
Yes
Garment Style
Jacket
Series
AlphaTec 6667x
Sterilization Status
Non-Sterile
Clean Process Status
Not Clean Processed
Liquid Dispersal Type
Splash, Spray
Anti-Static
Yes
Specialized Hazard Type
Bloodborne Pathogens

Description

Lab Jacket, Anti-Static Yes, Attached Hood No, Clean Process Status Not Clean Processed, Closure Type Hook-and-Loop, Zipper, Color Blue, Features Fabric Resists Flash Fire, Arc Flash and Hot Liquids, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Launderable Yes, Liquid Dispersal Type Splash, Spray, Material Nomex(R), Material Weight 280 g/sq m, Named Size M, Number of Pockets 0, Packaging Individually Packaged, Pocket Location Not Applicable, Product Type FR Jacket, Seam Style Taped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.