Zoro Homepage

Lab Jacket, Polyester, Zipper, Red, 2XL

  • Mfr # 66-660

  • Zoro # G701800241


product price: $653.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Sterile/Non-Sterile
Non-Sterile
Material
Polyester
Hazard Protection Type
Hazardous Liquid Splash
Number of Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66-660
Zoro #
G701800241
UPC #
20076490105604
Country of Origin
Canada

Dimensions

Size
2XL
Overall Length
30 in
Fits Chest Size
31
Length
30 in
Minimum Chest Size
31 in
Maximum Chest Size
31 in
For Height
71 in to 74 in
Maximum Height
74 in
Minimum Height
71 in
Named Size
2XL
Chest Size - Maximum
31 in
Chest Size - Minimum
31 in
Height - Maximum
74 in
Height - Minimum
71 in

Details

Item
Lab Jacket
Color
Red
Sterile/Non-Sterile
Non-Sterile
Material
Polyester
Hazard Protection Type
Hazardous Liquid Splash
Number of Pockets
0
Packaging
Individually Packaged
Closure Type
Zipper
Product Type
Jacket
Anti-Static
Yes
Series
AlphaTec 6666x
Seam Style
Taped
Standards
ASTM F1671, EN 1149-5, NFPA 1992-2018
Garment Style
Jacket
Features
Polyester Based Fabric Containing a Breathable Membrane
Gender
Unisex
ISO Class
Not Rated
Wrist Closure
Hook-and-Loop
Pattern
Solid
Protection Type
Chemical
Brand and Series
AlphaTec Breathable 66-660
Attached Hood
No
Clean Process Status
Not Clean Processed
ISO Cleanroom Class
Not Rated
Liquid Dispersal Type
Splash, Spray
Material Weight
237 g/sq m
Specialized Hazard Type
Bloodborne Pathogens
Launderable
Yes
Sterilization Status
Non-Sterile

Description

Lab Jacket, Anti-Static Yes, Attached Hood No, Chest Size - Maximum 31 in, Chest Size - Minimum 31 in, Clean Process Status Not Clean Processed, Closure Type Zipper, Color Red, Gender Unisex, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Height - Maximum 74 in, Height - Minimum 71 in, ISO Cleanroom Class Not Rated, Launderable Yes, Liquid Dispersal Type Splash, Spray, Material Polyester, Material Weight 237 g/sq m, Named Size 2XL, Number of Pockets 0, Overall Length 30 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.