Leather Gloves, Slip-On Cuff, Reinforced Thumb, Full Finger, 1 PR

  • Mfr # R668

  • Zoro # G212529815


product price: $35.79
/pr

Key Features

Thumb Style
Reinforced
Glove Liner Material
Goatskin Leather, HPPE, Polyester, Thinsulate
Leather Grade
Premium
Cuff Style
Slip-On
Glove Cut
Clute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R668
Zoro #
G212529815
UPC #
-
Country of Origin
Pakistan

Dimensions

Size- Numeric
11
Cuff Length
2 in
Size- Alpha
XL
Glove Length
10 1/2 in

Details

Item
Leather Gloves
Thumb Style
Reinforced
Glove Liner Material
Goatskin Leather, HPPE, Polyester, Thinsulate
Leather Grade
Premium
Cuff Style
Slip-On
Glove Cut
Clute
Finger Coverage
Full Finger
ANSI/ISEA Cut Load
3,000 g
Palm Material
Goatskin
Includes Reinforced Thumb Crotch
Yes
Sold As
Pair
EN 388 Rating
3X33EP
EN 388 Impact Rated
Yes
ANSI/ISEA Impact Level
2
Leather Coverage Style
Full Leather
ANSI/ISEA Puncture Force
60 N
Leather Glove Style
Work
Cut-Resistance Coverage
Full
Hand Protection Style
Glove
Glove Hand Style
Left and Right
EN 511 Rating
120
Stitching Material
Nylon, Polyester
Glove Insulation Material
Goatskin Leather/Polyester/Thinsulate
Reflective Backing
No
Series
Ringers(R)
Internal Reinforcement Material
G-100 Thinsulate
Maximum Temperature
212 Degrees F
ANSI/ISEA Abrasion Level
4
Leather Palm Process
Grain
ANSI/ISEA Puncture Level
3
ANSI/ISEA Needlestick Level - Fingertips
3
ANSI/ISEA Cut Level
A6
Glove Construction
Cut and Sewn
ANSI/ISEA Abrasion Cycles
3,003
Palm Color
White
Glove Back Color
White
Minimum Temperature
14 Degrees F
Insulated
Yes
Standards
ANSI/ISEA 105-2024, ANSI/ISEA 138-2019
Glove Features
High-Visibility
Knuckle Protection Material
TPR
High-Visibility Features
High-Visibility Backing and Fingers
Glove Insulation Weight
100 g
Glove Back Material
Goatskin, Thermoplastic Rubber
ANSI/ISEA Needlestick Level - Palm
3
Leather Cut Location
Shoulder
Impact Protection Style
Standard
ANSI/ISEA Needlestick Force - Fingertips
81.4 N
ANSI/ISEA Needlestick Force - Palm
81.4 N
ANSI/ISEA Impact Force
6.5 kN
ANSI/ISEA Needlestick Level - Back
3
ANSI/ISEA Needlestick Force - Back
81.4 N
Pairs per Package
1

Description

Leather Gloves, Hand Protection Style Glove, Leather Glove Style Work, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, EN 511 Rating 120, Stitching Material Nylon, Polyester, Maximum Temperature 212 Degrees F, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105-2024, ANSI/ISEA 138-2019, Glove Length 10 1/2 in, Message Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.