Leather Gloves, Slip-On Cuff, Reinforced Thumb, Full Finger, 1 PR

  • Mfr # R668

  • Zoro # G412529851


product price: $35.79
/pr

Key Features

Thumb Style
Reinforced
Glove Liner Material
Goatskin Leather, HPPE, Polyester, Thinsulate
Leather Grade
Premium
Cuff Style
Slip-On
Glove Cut
Clute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R668
Zoro #
G412529851
UPC #
-
Country of Origin
Pakistan

Dimensions

Cuff Length
2 in
Size- Numeric
13
Glove Length
11 in
Size- Alpha
3XL

Details

Item
Leather Gloves
Thumb Style
Reinforced
Glove Liner Material
Goatskin Leather, HPPE, Polyester, Thinsulate
Leather Grade
Premium
Cuff Style
Slip-On
Glove Cut
Clute
Finger Coverage
Full Finger
Leather Glove Style
Work
Glove Construction
Cut and Sewn
Maximum Temperature
212 Degrees F
ANSI/ISEA Cut Level
A6
Glove Features
High-Visibility
ANSI/ISEA Puncture Level
3
Palm Material
Goatskin Leather
Sold As
Pair
ANSI/ISEA Abrasion Cycles
3,005
Series
Ringers(R)
ANSI/ISEA Needlestick Level - Fingertips
3
Standards
ANSI/ISEA 105-2024, ANSI/ISEA 138-2019
Minimum Temperature
14 Degrees F
EN 388 Rating
3X33EP
ANSI/ISEA Impact Level
2
Leather Palm Process
Grain
Leather Coverage Style
Full Leather
Reflective Backing
No
ANSI/ISEA Abrasion Level
4
EN 511 Rating
120
Glove Back Color
White
Cut-Resistance Coverage
Full
Glove Insulation Material
Goatskin Leather/Polyester/Thinsulate
Stitching Material
Nylon, Polyester
ANSI/ISEA Cut Load
3,000 g
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
Yes
Insulated
Yes
Internal Reinforcement Material
G-100 Thinsulate
Palm Color
White
Glove Hand Style
Left and Right
EN 388 Impact Rated
Yes
ANSI/ISEA Puncture Force
60 N
Knuckle Protection Material
TPR
High-Visibility Features
High-Visibility Backing and Fingers
ANSI/ISEA Needlestick Force - Palm
81.4 N
ANSI/ISEA Needlestick Force - Back
81.4 N
Impact Protection Style
Standard
Glove Insulation Weight
100 g
Glove Back Material
Goatskin, Thermoplastic Rubber
ANSI/ISEA Needlestick Level - Back
3
ANSI/ISEA Needlestick Force - Fingertips
81.4 N
Leather Cut Location
Shoulder
Pairs per Package
1
ANSI/ISEA Needlestick Level - Palm
3
ANSI/ISEA Impact Force
6.5 kN

Description

Leather Gloves, Hand Protection Style Glove, Leather Glove Style Work, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, EN 511 Rating 120, Stitching Material Nylon, Polyester, Maximum Temperature 212 Degrees F, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105-2024, ANSI/ISEA 138-2019, Glove Length 11 in, Message Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.