Leather Gloves, Slip-On Cuff, Reinforced Thumb, Full Finger, 1 PR

  • Mfr # R668

  • Zoro # G512529768


product price: $35.79
/pr

Key Features

Thumb Style
Reinforced
Glove Liner Material
Goatskin Leather, HPPE, Polyester, Thinsulate
Leather Grade
Premium
Cuff Style
Slip-On
Glove Cut
Clute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R668
Zoro #
G512529768
UPC #
-
Country of Origin
Pakistan

Dimensions

Size- Alpha
L
Size- Numeric
10
Cuff Length
2 in
Glove Length
10 1/4 in

Details

Item
Leather Gloves
Thumb Style
Reinforced
Glove Liner Material
Goatskin Leather, HPPE, Polyester, Thinsulate
Leather Grade
Premium
Cuff Style
Slip-On
Glove Cut
Clute
Finger Coverage
Full Finger
ANSI/ISEA Cut Level
A6
Glove Back Color
White
ANSI/ISEA Puncture Level
3
Reflective Backing
No
ANSI/ISEA Puncture Force
60 N
Leather Palm Process
Grain
ANSI/ISEA Impact Level
2
Maximum Temperature
212 Degrees F
ANSI/ISEA Abrasion Cycles
3,002
Palm Material
Goatskin Leather
EN 388 Rating
3X33EP
ANSI/ISEA Cut Load
3,000 g
Hand Protection Style
Glove
Insulated
Yes
Standards
ANSI/ISEA 105-2024, ANSI/ISEA 138-2019
Series
Ringers(R)
Stitching Material
Nylon, Polyester
Glove Hand Style
Left and Right
Minimum Temperature
14 Degrees F
Glove Features
High-Visibility
Glove Insulation Material
Goatskin Leather/Polyester/Thinsulate
ANSI/ISEA Needlestick Level - Fingertips
3
Sold As
Pair
Palm Color
White
Leather Coverage Style
Full Leather
ANSI/ISEA Abrasion Level
4
EN 388 Impact Rated
Yes
Leather Glove Style
Work
Glove Construction
Cut and Sewn
Internal Reinforcement Material
G-100 Thinsulate
Includes Reinforced Thumb Crotch
Yes
EN 511 Rating
120
Cut-Resistance Coverage
Full
Knuckle Protection Material
TPR
High-Visibility Features
High-Visibility Backing and Fingers
Pairs per Package
1
ANSI/ISEA Needlestick Force - Palm
81.4 N
Leather Cut Location
Shoulder
ANSI/ISEA Impact Force
6.5 kN
Impact Protection Style
Standard
Glove Insulation Weight
100 g
Glove Back Material
Goatskin, Thermoplastic Rubber
ANSI/ISEA Needlestick Force - Back
81.4 N
ANSI/ISEA Needlestick Level - Palm
3
ANSI/ISEA Needlestick Force - Fingertips
81.4 N
ANSI/ISEA Needlestick Level - Back
3

Description

Leather Gloves, Hand Protection Style Glove, Leather Glove Style Work, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, EN 511 Rating 120, Stitching Material Nylon, Polyester, Maximum Temperature 212 Degrees F, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105-2024, ANSI/ISEA 138-2019, Glove Length 10 1/4 in, Message Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.