Leather Gloves, Slip-On Cuff, Reinforced Thumb, Full Finger, 1 PR

  • Mfr # R668

  • Zoro # G812529789


product price: $33.35
/pr

Key Features

Thumb Style
Reinforced
Glove Liner Material
Goatskin Leather, HPPE, Polyester, Thinsulate
Leather Grade
Premium
Cuff Style
Slip-On
Glove Cut
Clute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R668
Zoro #
G812529789
UPC #
-
Country of Origin
Pakistan

Dimensions

Size- Numeric
12
Glove Length
10 3/4 in
Cuff Length
2 in
Size- Alpha
2XL

Details

Item
Leather Gloves
Thumb Style
Reinforced
Glove Liner Material
Goatskin Leather, HPPE, Polyester, Thinsulate
Leather Grade
Premium
Cuff Style
Slip-On
Glove Cut
Clute
Finger Coverage
Full Finger
EN 388 Rating
3X33EP
Glove Insulation Material
Goatskin Leather/Polyester/Thinsulate
Reflective Backing
No
ANSI/ISEA Puncture Level
3
ANSI/ISEA Cut Level
A6
Series
Ringers(R)
Glove Hand Style
Left and Right
Palm Material
Goatskin Leather
ANSI/ISEA Puncture Force
60 N
ANSI/ISEA Needlestick Level - Fingertips
3
EN 511 Rating
120
EN 388 Impact Rated
Yes
Hand Protection Style
Glove
Leather Glove Style
Work
Glove Construction
Cut and Sewn
ANSI/ISEA Cut Load
3,000 g
ANSI/ISEA Abrasion Level
4
Leather Palm Process
Grain
Leather Coverage Style
Full Leather
ANSI/ISEA Abrasion Cycles
3,004
Palm Color
White
Insulated
Yes
ANSI/ISEA Impact Level
2
Internal Reinforcement Material
G-100 Thinsulate
Sold As
Pair
Stitching Material
Nylon, Polyester
Standards
ANSI/ISEA 105-2024, ANSI/ISEA 138-2019
Glove Features
High-Visibility
Glove Back Color
White
Cut-Resistance Coverage
Full
Includes Reinforced Thumb Crotch
Yes
Minimum Temperature
14 Degrees F
Maximum Temperature
212 Degrees F
High-Visibility Features
High-Visibility Backing and Fingers
Knuckle Protection Material
TPR
Leather Cut Location
Shoulder
ANSI/ISEA Impact Force
6.5 kN
ANSI/ISEA Needlestick Force - Fingertips
81.4 N
Glove Insulation Weight
100 g
Pairs per Package
1
ANSI/ISEA Needlestick Level - Back
3
ANSI/ISEA Needlestick Force - Palm
81.4 N
Glove Back Material
Goatskin, Thermoplastic Rubber
ANSI/ISEA Needlestick Force - Back
81.4 N
ANSI/ISEA Needlestick Level - Palm
3
Impact Protection Style
Standard

Description

Leather Gloves, Hand Protection Style Glove, Leather Glove Style Work, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, EN 511 Rating 120, Stitching Material Nylon, Polyester, Maximum Temperature 212 Degrees F, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105-2024, ANSI/ISEA 138-2019, Glove Length 10 3/4 in, Message Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.