MechanicalProtectionGlove, Gry, Bl, Knit, PR
- Mfr # 11784VP
- Zoro # G225055912
product price:Â
$
11.85
/pr
Key Features
Reversible
No
Series
11-784
ANSI/ISEA Puncture Level
2
Glove Length
280 mm
Insulated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11784VP
- Zoro #
- G225055912
- UPC #
- 20076490799520
- Country of Origin
- Viet Nam
- Reversible
- No
- Item
- Mechanical Protection Gloves
- Series
- 11-784
- ANSI/ISEA Puncture Level
- 2
- Insulated
- No
- Hem Style
- Finished
- ANSI/ISEA Cut Level
- A4
- Palm Type
- Coated
- Glove Features
- Dexterity, Reinforced Thumb Crotch, Silicone-Free, Touchscreen Compatible, Washable
- EN 388 Rating
- 4X31D
- Task and Chore Glove Style
- Knit
- Standards
- ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH
- Knit Material Color
- Blue
- ANSI/ISEA Abrasion Level
- 4
- Glove Lining Material
- INTERCEPT(TM) Cut Resistant Yarns
- Includes Reinforced Thumb Crotch
- Yes
- Sold As
- Pair
- Cuff Style
- Knitwrist
- Double-Dipped
- No
- Gender
- Unisex
- Glove Construction
- Knitted
- Knit Material
- Knit
Dimensions
- Glove Length
- 280 mm
- Size- Numeric
- 6
- Thickness
- 21 ga
Description
Mechanical Protection Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Knit, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X31D, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH, Knuckle Protection Material Not Applicable, Insulated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.