Shop ANSELL
See all product information
Create Account
MechanicalProtectionGlove, Gry, Bl, Knit, PR
- Mfr # 11784VP
- Zoro # G325056024
product price:Â
$
11.85
/pr
Key Features
ANSI/ISEA Abrasion Level
4
Knit Material
Knit
Sold As
Pair
Thickness
21 ga
Glove Length
280 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11784VP
- Zoro #
- G325056024
- UPC #
- 20076490799520
- Country of Origin
- Viet Nam
- ANSI/ISEA Abrasion Level
- 4
- Knit Material
- Knit
- Sold As
- Pair
- Insulated
- No
- Item
- Mechanical Protection Gloves
- Glove Construction
- Knitted
- Hem Style
- Finished
- Double-Dipped
- No
- Task and Chore Glove Style
- Knit
- Glove Features
- Dexterity, Reinforced Thumb Crotch, Silicone-Free, Touchscreen Compatible, Washable
- Gender
- Unisex
- EN 388 Rating
- 4X31D
- Includes Reinforced Thumb Crotch
- Yes
- Standards
- ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH
- ANSI/ISEA Cut Level
- A4
- ANSI/ISEA Puncture Level
- 2
- Series
- 11-784
- Reversible
- No
- Palm Type
- Coated
- Knit Material Color
- Blue
- Cuff Style
- Knitwrist
- Glove Lining Material
- INTERCEPT(TM) Cut Resistant Yarns
Dimensions
- Thickness
- 21 ga
- Glove Length
- 280 mm
- Size- Numeric
- 5
Description
Mechanical Protection Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Knit, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X31D, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH, Knuckle Protection Material Not Applicable, Insulated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.