MechanicalProtectionGloves, Blk, Knit, PR

  • Mfr # 11525
  • Zoro # G025056577
product price: 
$
13.19
/pr

Key Features

Standards
ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH
Task and Chore Glove Style
Knit
Glove Features
Cut Protection, Dexterity, Reinforced Thumb Crotch, Touchscreen Compatible, Washable
Sold As
Pair
Includes Reinforced Thumb Crotch
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11525
Zoro #
G025056577
UPC #
20076490800394
Country of Origin
Viet Nam

Dimensions

Size- Numeric
5
Glove Length
270 mm
Thickness
18 ga

Details

Item
Mechanical Protection Gloves
Standards
ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH
Task and Chore Glove Style
Knit
Glove Features
Cut Protection, Dexterity, Reinforced Thumb Crotch, Touchscreen Compatible, Washable
Sold As
Pair
Includes Reinforced Thumb Crotch
Yes
Knit Material Color
Blue
Hem Style
Finished
EN 388 Rating
4X42E
ANSI/ISEA Abrasion Level
5
Glove Lining Material
INTERCEPT(TM) Cut Resistant Yarns
Reversible
No
Cuff Style
Knitwrist
Glove Construction
Knitted
Double-Dipped
No
Gender
Unisex
ANSI/ISEA Cut Level
A5
Palm Type
Coated
Knit Material
Knit
Insulated
No
Series
11-525
ANSI/ISEA Puncture Level
3

Description

Mechanical Protection Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Knit, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X42E, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH, Knuckle Protection Material Not Applicable, Insulated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.