Shop ANSELL
See all product information
Create Account
MechanicalProtectionGloves, Blk, Knit, PR
- Mfr # 11525
- Zoro # G625056472
product price:Â
$
13.19
/pr
Key Features
Double-Dipped
No
Includes Reinforced Thumb Crotch
Yes
Palm Type
Coated
Glove Features
Cut Protection, Dexterity, Reinforced Thumb Crotch, Touchscreen Compatible, Washable
Series
11-525
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11525
- Zoro #
- G625056472
- UPC #
- 20076490800394
- Country of Origin
- Viet Nam
- Double-Dipped
- No
- Includes Reinforced Thumb Crotch
- Yes
- Item
- Mechanical Protection Gloves
- Palm Type
- Coated
- Glove Features
- Cut Protection, Dexterity, Reinforced Thumb Crotch, Touchscreen Compatible, Washable
- Series
- 11-525
- Knit Material Color
- Blue
- Reversible
- No
- Knit Material
- Knit
- Sold As
- Pair
- Hem Style
- Finished
- Insulated
- No
- Glove Lining Material
- INTERCEPT(TM) Cut Resistant Yarns
- Cuff Style
- Knitwrist
- Standards
- ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH
- ANSI/ISEA Cut Level
- A5
- EN 388 Rating
- 4X42E
- Task and Chore Glove Style
- Knit
- Gender
- Unisex
- ANSI/ISEA Abrasion Level
- 5
- Glove Construction
- Knitted
- ANSI/ISEA Puncture Level
- 3
Dimensions
- Glove Length
- 270 mm
- Thickness
- 18 ga
- Size- Numeric
- 7
Description
Mechanical Protection Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Knit, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X42E, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH, Knuckle Protection Material Not Applicable, Insulated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.