MechanicalProtectionGloves, Blk, Knit, PR
- Mfr # 11525VP
- Zoro # G525056374
product price:Â
$
13.29
/pr
Key Features
ANSI/ISEA Puncture Level
3
Hem Style
Finished
Task and Chore Glove Style
Knit
Double-Dipped
No
Includes Reinforced Thumb Crotch
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11525VP
- Zoro #
- G525056374
- UPC #
- 20076490800462
- Country of Origin
- Viet Nam
- ANSI/ISEA Puncture Level
- 3
- Hem Style
- Finished
- Task and Chore Glove Style
- Knit
- Double-Dipped
- No
- Includes Reinforced Thumb Crotch
- Yes
- Standards
- ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH
- Item
- Mechanical Protection Gloves
- Sold As
- Pair
- Cuff Style
- Knitwrist
- Reversible
- No
- Glove Lining Material
- INTERCEPT(TM) Cut Resistant Yarns
- Glove Construction
- Knitted
- Glove Features
- Cut Protection, Dexterity, Reinforced Thumb Crotch, Touchscreen Compatible, Washable
- ANSI/ISEA Abrasion Level
- 5
- Gender
- Unisex
- Knit Material
- Knit
- Insulated
- No
- Palm Type
- Coated
- EN 388 Rating
- 4X42E
- ANSI/ISEA Cut Level
- A5
- Knit Material Color
- Blue
- Series
- 11-525
Dimensions
- Thickness
- 18 ga
- Glove Length
- 270 mm
- Size- Numeric
- 10
Description
Mechanical Protection Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Knit, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X42E, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH, Knuckle Protection Material Not Applicable, Insulated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.