MechanicalProtectionGloves, Blk, Knit, PR

  • Mfr # 11526
  • Zoro # G025055679
product price: 
$
16.95
/pr

Key Features

ANSI/ISEA Abrasion Level
5
Standards
ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH
Knit Material
Knit
Size- Numeric
8
Cuff Style
Knitwrist
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11526
Zoro #
G025055679
UPC #
20076490800578
Country of Origin
Viet Nam

Dimensions

Size- Numeric
8
Glove Length
270 mm
Thickness
18 ga

Details

ANSI/ISEA Abrasion Level
5
Standards
ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH
Knit Material
Knit
Cuff Style
Knitwrist
Includes Reinforced Thumb Crotch
Yes
Series
11-526
Sold As
Pair
ANSI/ISEA Puncture Level
3
Knit Material Color
Dark Blue
ANSI/ISEA Cut Level - 2011
6
Gender
Unisex
Cuff Color
Dark Blue
EN 388 Rating
4X42F
Glove Lining Material
INTERCEPT(TM) Cut Resistant Yarns
Hem Style
Finished
Double-Dipped
No
Palm Type
Coated
Glove Construction
Knitted
Item
Mechanical Protection Gloves
Insulated
No
Reversible
No
Task and Chore Glove Style
Knit
Glove Features
Cut Protection, Dexterity, Reinforced Thumb Crotch, Touchscreen Compatible, Washable
ANSI/ISEA Cut Level
A6

Description

Mechanical Protection Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material Knit, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X42F, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH, Knuckle Protection Material Not Applicable, Insulated No

Ratings & reviews