Shop ANSELL
See all product information
Create Account
MechanicalProtectionGloves, Blk, Knit, PR
- Mfr # 11526
- Zoro # G225056100
product price:Â
$
16.95
/pr
Key Features
ANSI/ISEA Puncture Level
3
Gender
Unisex
Hem Style
Finished
Cuff Style
Knitwrist
Task and Chore Glove Style
Knit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11526
- Zoro #
- G225056100
- UPC #
- 20076490800578
- Country of Origin
- Viet Nam
- ANSI/ISEA Puncture Level
- 3
- Gender
- Unisex
- Hem Style
- Finished
- Cuff Style
- Knitwrist
- Task and Chore Glove Style
- Knit
- Glove Lining Material
- INTERCEPT(TM) Cut Resistant Yarns
- ANSI/ISEA Cut Level - 2011
- 6
- Knit Material Color
- Dark Blue
- ANSI/ISEA Abrasion Level
- 5
- Cuff Color
- Dark Blue
- Series
- 11-526
- Double-Dipped
- No
- Item
- Mechanical Protection Gloves
- Glove Features
- Cut Protection, Dexterity, Reinforced Thumb Crotch, Touchscreen Compatible, Washable
- EN 388 Rating
- 4X42F
- Sold As
- Pair
- ANSI/ISEA Cut Level
- A6
- Knit Material
- Knit
- Reversible
- No
- Palm Type
- Coated
- Insulated
- No
- Glove Construction
- Knitted
- Includes Reinforced Thumb Crotch
- Yes
- Standards
- ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH
Dimensions
- Size- Numeric
- 6
- Thickness
- 18 ga
- Glove Length
- 270 mm
Description
Mechanical Protection Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material Knit, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X42F, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH, Knuckle Protection Material Not Applicable, Insulated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.