Shop ANSELL

MechanicalProtectionGloves, Blk, Knit, PR

  • Mfr # 11526VP
  • Zoro # G125056415

product price: 
$
17.09
/pr

Key Features

Standards
ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH
Reversible
No
Series
11-526
Sold As
Pair
Glove Construction
Knitted
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11526VP
Zoro #
G125056415
UPC #
20076490800622
Country of Origin
Viet Nam

Dimensions

Size- Numeric
9
Thickness
18 ga
Glove Length
270 mm

Details

Standards
ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH
Reversible
No
Series
11-526
Sold As
Pair
Glove Construction
Knitted
EN 388 Rating
4X42F
ANSI/ISEA Cut Level - 2011
6
Gender
Unisex
ANSI/ISEA Cut Level
A6
ANSI/ISEA Abrasion Level
5
Glove Features
Cut Protection, Dexterity, Reinforced Thumb Crotch, Touchscreen Compatible, Washable
Includes Reinforced Thumb Crotch
Yes
Task and Chore Glove Style
Knit
Hem Style
Finished
ANSI/ISEA Puncture Level
3
Palm Type
Coated
Cuff Style
Knitwrist
Knit Material Color
Dark Blue
Glove Lining Material
INTERCEPT(TM) Cut Resistant Yarns
Item
Mechanical Protection Gloves
Cuff Color
Dark Blue
Knit Material
Knit
Insulated
No
Double-Dipped
No

Description

Mechanical Protection Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material Knit, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X42F, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH, Knuckle Protection Material Not Applicable, Insulated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.