Shop ANSELL
See all product information
Create Account
MechanicalProtectionGloves, Gry, Knit, PR
- Mfr # 11642
- Zoro # G125056224
product price:Â
$
4.99
/pr
Key Features
Insulated
No
Glove Construction
Knitted
Knit Material Color
White
ANSI/ISEA Cut Level
A2
Hem Style
Finished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11642
- Zoro #
- G125056224
- UPC #
- 20076490800707
- Country of Origin
- Viet Nam
- Insulated
- No
- Glove Construction
- Knitted
- Knit Material Color
- White
- ANSI/ISEA Cut Level
- A2
- Hem Style
- Finished
- Task and Chore Glove Style
- Knit
- ANSI/ISEA Puncture Level
- 3
- Gender
- Unisex
- Series
- 11-642
- Sold As
- Pair
- Reversible
- No
- Cuff Style
- Knitwrist
- Item
- Mechanical Protection Gloves
- Palm Type
- Coated
- Glove Lining Material
- Ansell INTERCEPT(TM) Technology
- Knit Material
- Knit
- ANSI/ISEA Abrasion Level
- 5
- Double-Dipped
- No
- Glove Features
- Dexterity, Washable
- EN 388 Rating
- 4X42B
- Standards
- ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH
Dimensions
- Thickness
- 13 ga
- Size- Numeric
- 10
- Glove Length
- 280 mm
Description
Mechanical Protection Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Knit, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X42B, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH, Knuckle Protection Material Not Applicable, Insulated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.