MechanicalProtectionGloves, Gry, Knit, PR
- Mfr # 11642
- Zoro # G825056814
product price:Â
$
4.99
/pr
Key Features
Double-Dipped
No
Reversible
No
Insulated
No
Series
11-642
Gender
Unisex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11642
- Zoro #
- G825056814
- UPC #
- 20076490800707
- Country of Origin
- Viet Nam
Dimensions
- Glove Length
- 280 mm
- Size- Numeric
- 11
- Thickness
- 13 ga
Details
- Double-Dipped
- No
- Reversible
- No
- Insulated
- No
- Series
- 11-642
- Gender
- Unisex
- Cuff Style
- Knitwrist
- Task and Chore Glove Style
- Knit
- Knit Material Color
- White
- ANSI/ISEA Cut Level
- A2
- Knit Material
- Knit
- Palm Type
- Coated
- Glove Features
- Dexterity, Washable
- EN 388 Rating
- 4X42B
- Glove Lining Material
- Ansell INTERCEPT(TM) Technology
- Glove Construction
- Knitted
- ANSI/ISEA Abrasion Level
- 5
- Standards
- ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH
- ANSI/ISEA Puncture Level
- 3
- Hem Style
- Finished
- Sold As
- Pair
- Item
- Mechanical Protection Gloves
Description
Mechanical Protection Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Knit, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X42B, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH, Knuckle Protection Material Not Applicable, Insulated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.