MechanicalProtectionGloves, Gry, Knit, PR
- Mfr # 11642VP
- Zoro # G125056200
product price:Â
$
5.15
/pr
Key Features
Cuff Style
Knitwrist
ANSI/ISEA Abrasion Level
5
Glove Features
Dexterity, Washable
Knit Material
Knit
Series
11-642
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11642VP
- Zoro #
- G125056200
- UPC #
- 20076490800844
- Country of Origin
- Viet Nam
Dimensions
- Size- Numeric
- 9
- Thickness
- 13 ga
- Glove Length
- 280 mm
Details
- Item
- Mechanical Protection Gloves
- Cuff Style
- Knitwrist
- ANSI/ISEA Abrasion Level
- 5
- Glove Features
- Dexterity, Washable
- Knit Material
- Knit
- Series
- 11-642
- EN 388 Rating
- 4X42B
- Glove Construction
- Knitted
- ANSI/ISEA Puncture Level
- 3
- Knit Material Color
- White
- Standards
- ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH
- Double-Dipped
- No
- Hem Style
- Finished
- Insulated
- No
- Gender
- Unisex
- Sold As
- Pair
- Task and Chore Glove Style
- Knit
- Reversible
- No
- ANSI/ISEA Cut Level
- A2
- Glove Lining Material
- Ansell INTERCEPT(TM) Technology
- Palm Type
- Coated
Description
Mechanical Protection Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Knit, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X42B, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH, Knuckle Protection Material Not Applicable, Insulated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.