MechanicalProtectionGloves, Gry, Knit, PR
- Mfr # 11642VP
- Zoro # G225056735
product price:Â
$
5.15
/pr
Key Features
ANSI/ISEA Cut Level
A2
Reversible
No
Hem Style
Finished
Standards
ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH
Sold As
Pair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11642VP
- Zoro #
- G225056735
- UPC #
- 20076490800844
- Country of Origin
- Viet Nam
Dimensions
- Glove Length
- 280 mm
- Size- Numeric
- 12
- Thickness
- 13 ga
Details
- ANSI/ISEA Cut Level
- A2
- Reversible
- No
- Hem Style
- Finished
- Standards
- ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH
- Item
- Mechanical Protection Gloves
- Sold As
- Pair
- ANSI/ISEA Puncture Level
- 3
- Double-Dipped
- No
- Knit Material
- Knit
- Knit Material Color
- White
- Glove Lining Material
- Ansell INTERCEPT(TM) Technology
- ANSI/ISEA Abrasion Level
- 5
- Task and Chore Glove Style
- Knit
- Insulated
- No
- Gender
- Unisex
- Palm Type
- Coated
- Glove Features
- Dexterity, Washable
- Cuff Style
- Knitwrist
- Series
- 11-642
- EN 388 Rating
- 4X42B
- Glove Construction
- Knitted
Description
Mechanical Protection Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Knit, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X42B, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH, Knuckle Protection Material Not Applicable, Insulated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.