Shop ANSELL
See all product information
Create Account
MechanicalProtectionGloves, Gry, Knit, PR
- Mfr # 11642VP
- Zoro # G525056497
product price:Â
$
5.15
/pr
Key Features
Knit Material
Knit
Series
11-642
Reversible
No
Glove Construction
Knitted
ANSI/ISEA Abrasion Level
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11642VP
- Zoro #
- G525056497
- UPC #
- 20076490800844
- Country of Origin
- Viet Nam
- Knit Material
- Knit
- Item
- Mechanical Protection Gloves
- Series
- 11-642
- Reversible
- No
- Glove Construction
- Knitted
- ANSI/ISEA Abrasion Level
- 5
- ANSI/ISEA Puncture Level
- 3
- Glove Features
- Dexterity, Washable
- Palm Type
- Coated
- Sold As
- Pair
- Gender
- Unisex
- EN 388 Rating
- 4X42B
- Knit Material Color
- White
- Double-Dipped
- No
- ANSI/ISEA Cut Level
- A2
- Glove Lining Material
- Ansell INTERCEPT(TM) Technology
- Hem Style
- Finished
- Cuff Style
- Knitwrist
- Insulated
- No
- Standards
- ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH
- Task and Chore Glove Style
- Knit
Dimensions
- Size- Numeric
- 10
- Glove Length
- 280 mm
- Thickness
- 13 ga
Description
Mechanical Protection Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Knit, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X42B, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH, Knuckle Protection Material Not Applicable, Insulated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.