Shop ANSELL
See all product information
Create Account
MechanicalProtectionGloves, Gry, Knit, PR
- Mfr # 11643
- Zoro # G125055685
product price:Â
$
7.95
/pr
Key Features
Palm Type
Coated
Standards
ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH
Insulated
No
Thickness
15 ga
Series
11-643
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11643
- Zoro #
- G125055685
- UPC #
- 20076490800936
- Country of Origin
- Viet Nam
- Palm Type
- Coated
- Standards
- ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH
- Insulated
- No
- Series
- 11-643
- Glove Lining Material
- INTERCEPT(TM) Cut Resistant Yarns
- Knit Material Color
- Gray
- EN 388 Rating
- 4X43C
- Double-Dipped
- No
- Cuff Style
- Knitwrist
- ANSI/ISEA Cut Level
- A3
- Reversible
- No
- ANSI/ISEA Abrasion Level
- 5
- Knit Material
- Knit
- Includes Reinforced Thumb Crotch
- Yes
- ANSI/ISEA Puncture Level
- 4
- Task and Chore Glove Style
- Knit
- Item
- Mechanical Protection Gloves
- Sold As
- Pair
- Glove Construction
- Knitted
- Gender
- Unisex
- Hem Style
- Finished
- Glove Features
- Dexterity, Reinforced Thumb Crotch, Silicone-Free, Washable
Dimensions
- Thickness
- 15 ga
- Glove Length
- 280 mm
- Size- Numeric
- 7
Description
Mechanical Protection Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material Knit, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43C, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH, Knuckle Protection Material Not Applicable, Insulated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.