Shop ANSELL
See all product information
Create Account
MechanicalProtectionGloves, Gry, Knit, PR
- Mfr # 11643
- Zoro # G225055608
product price:Â
$
7.95
/pr
Key Features
Double-Dipped
No
ANSI/ISEA Puncture Level
4
Insulated
No
Glove Features
Dexterity, Reinforced Thumb Crotch, Silicone-Free, Washable
Sold As
Pair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11643
- Zoro #
- G225055608
- UPC #
- 20076490800936
- Country of Origin
- Viet Nam
- Double-Dipped
- No
- ANSI/ISEA Puncture Level
- 4
- Item
- Mechanical Protection Gloves
- Insulated
- No
- Glove Features
- Dexterity, Reinforced Thumb Crotch, Silicone-Free, Washable
- Sold As
- Pair
- Task and Chore Glove Style
- Knit
- Standards
- ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH
- ANSI/ISEA Abrasion Level
- 5
- Glove Construction
- Knitted
- Palm Type
- Coated
- Gender
- Unisex
- Reversible
- No
- Series
- 11-643
- EN 388 Rating
- 4X43C
- Knit Material
- Knit
- Cuff Style
- Knitwrist
- Knit Material Color
- Gray
- Hem Style
- Finished
- ANSI/ISEA Cut Level
- A3
- Glove Lining Material
- INTERCEPT(TM) Cut Resistant Yarns
- Includes Reinforced Thumb Crotch
- Yes
Dimensions
- Thickness
- 15 ga
- Size- Numeric
- 9
- Glove Length
- 280 mm
Description
Mechanical Protection Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material Knit, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43C, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH, Knuckle Protection Material Not Applicable, Insulated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.